Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Surface sealant Anaerobic

For detailed information, other images and documents, please select individual articles from the following table.

Surface sealant Anaerobic

Single component, medium strength, anaerobic sealant with good flexibility, oil resistance and big fill gap performance

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

Anaerobic Cure


Cures when confined in the absence of air between close-fitting metal surfaces, creating a strong and durable bond



Medium Breakage Strength


Provides a strong, durable seal with medium resistance to disassembly



Red Gel


Easy to apply and provides excellent coverage



Ideal for Rigid Metal Flanges


Formulated for sealing close-fitting joints between rigid metal faces and flanges



Gap Filling Performance


Offers gap performance up to 0.25 mm (0.01"), accommodating minor imperfections in mating surfaces



Contamination Tolerance


Tolerant to oil and other contamination, ensuring reliable sealing even in less-than-ideal conditions



Vibration Resistance


Prevents loosening and leakage caused by shock and vibration, maintaining a secure seal over time



Oil and Contamination Tolerance


Reliably seals even when surfaces are slightly contaminated with oil or other fluids